Screw extractor double-edged, with tip 3

Article no.: 082861 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
100 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Type 3
Pre-drill ⌀ 6,4 mm
suitable for screws/bolts M10 − M12
suitable for hardened steel
Type of product Screw extractor

Identification numbers & Classifications

Article number 082861 3
EAN / GTIN 4049002020896
Manufacturer number R471 003 3

Description

Version:

Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

Application:

Suitable for both left-hand and right-hand threads. Suitable for hardened steel.

Suitable for:

hardened steel. Suitable for both left-hand and right-hand threads.

Note:

UNC and UNF threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart