Flow drilling set - standard including fluteless taps M5-M12

Article no.: 082721 M5-M12
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

for thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread M M5-M12
Type of product Flow drills

Identification numbers & Classifications

Article number 082721 M5-M12
EAN / GTIN 2050001740090
Manufacturer number 90 082721 M5-M12

Description

Description:

The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Content:

1 each flowdrill and fluteless tap: Size M5; M6; M8; M10; M12

Note:

Other versions and sets for special applications (such as for thin sheet metal) available on request. For suitable fluteless taps see items No. 139115 ff.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart