{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 140EP | |
maximum air consumption | 30 l/min | |
Impact frequency | 190 Hz | |
Connection thread | NPT | |
Compressed air connection | 1/8 in | |
Weight | 0,2 kg | |
Operating noise | 75 dB(A) | |
maximum vibration to EN | 5 m/s2 | |
⌀ | 17 mm | |
Length | 140 mm | |
Type of product | Engraving pen |
Article number | 079709 140EP | |
EAN / GTIN | 663023168098 |