Tool mounting plate right AT2

Article no.: 077525 AT2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AT2
suitable for machine DS15
Type of product Support table

Identification numbers & Classifications

Article number 077525 AT2
EAN / GTIN 2050001890153
Manufacturer number AT2 RECHTS

Description

Version:

Solid tool mounting plate with angle adjustment stop. Adjustable between -5° and +15°. Angle stop adjustable 2×90°.

Note:

A hollowed grinding wheel (such as shape 5) is necessary if used with a tool mounting plate. See No. 077509 for suitable protective shields. Incompatible with bench grinder DS with dust extraction No. 077514.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart