• The item cannot be ordered due to missing prices.

Cordless drill / driver GSR18V45

Article no.: 070243 GSR18V45
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 18 V
    Manufacturer's designation GSR 18V-45
    Power supply Mains operated
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 3 Ah
    Battery voltage 18 V
    Motor design Brushless motor
    maximum torque soft 21 Nm
    maximum torque hard 45 Nm
    Speed range 1st speed 0 min-1 - 500 min-1
    Speed range 2nd speed 0 min-1 - 1.900 min-1
    Quick-clamping chuck range 1,5 mm - 13 mm
    maximum twist drill size ⌀ in steel 10 mm
    maximum twist drill size ⌀ in wood 35 mm
    Weight 0,9 kg
    maximum vibration to EN <2,5 m/s2
    typical application Medium
    Type of product Drill/driver
    USP1 18V, 4-pole DC motor
    USP2 Quick-change chuck clamping range 1.5-13, with 2 batteries, in L-Boxx

    Identification numbers & Classifications

    Article number 070243 GSR18V45
    EAN / GTIN 4059952635675

    Description

    Version:

    • Compact, powerful cordless drill with forward/reverse operation.
    • LED light to illuminate the working area and battery charge display.
    • Multi-stage torque setting for precise screw driving.
    • Electronic speed control for precise drilling and screw driving.
    • Softgrip.

    Outstanding available and comfortable handling due to compact design. Motor brake for precise working.

    Supplied with:

    Supplied with 2× Li-ion batteries, charger and L-BOXX.

    Note:

    See from No. 073851 and No. 073863073867 for suitable replacement batteries, starter sets and chargers.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart