Accessories for drill / drivers Quick-In, Type: CHUCK-SKE

Article no.: 070208 CHUCK-SKE
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
Type of product Screwdriver attachment

Identification numbers & Classifications

Article number 070208 CHUCK-SKE
EAN / GTIN 4014586420844
Manufacturer number 64203006010

Description

Version:

QuickIN accessories for extension of all FEIN cordless drill / drivers with a QuickIN interface in the application areas of screwdriving and tapping.
Self-tightening all-metal flat-jawed drill chuck from Röhm. Prevents rotational slippage of twist drills and taps. Clamping range 1.5 - 13 mm. Precise operation due to low radial run-out less than 0.35 mm. Compatible with all FEIN cordless screwdrivers with a QuickIN / QuickIN MAX interface.

Supplied with:

1 × QuickIN flat jaw drill chuck, clamping range 1.5 - 13 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart