Lithium-metal batteries, International size: LR3

Article no.: 081559 LR3
Set price 2 Piece (2.57 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
372 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2
chemical composition Lithium-metal
Battery designation Micro, AAA
International size LR3
Nominal voltage 1.5 V
rechargeable no
Weight each 29 g
Type of product Battery

Identification numbers & Classifications

Article number 081559 LR3
EAN / GTIN 4013674003747
Manufacturer number 5021013

Description

Version:

High-quality branded Lithium-metal batteries with very high capacity and very low self-discharge rate. 10 year working life (smoke detectors, control units, etc.).
Operating temperature range -40 °C to 60 °C.

Supplied with:

2 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart