Lithium-metal batteries LR6

Article no.: 081559 LR6
Set price 2 Piece (2.57 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
260 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2
chemical composition Lithium-metal
Battery designation Mignon, AA
International size LR6
Nominal voltage 1.5 V
rechargeable no
Weight each 45 g
Type of product Battery

Identification numbers & Classifications

Article number 081559 LR6
EAN / GTIN 4013674003730
Manufacturer number 5021003

Description

Version:

High-quality branded Lithium-metal batteries with very high capacity and very low self-discharge rate. 10 year working life (smoke detectors, control units, etc.).
Operating temperature range -40 °C to 60 °C.

Supplied with:

2 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart