SCIL 22-MTL010 IC1007 Threading Inserts with a 60° Partial Profile

Article no.: 3333927
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3333927
EAN / GTIN 7291075326857
Manufacturer number 3333927
L-Number L23940 2066

Description

Description:

On-Edge Threading Indexable Inserts, Insert Thickness (S) 7 mm

Feature:

  • Corner Radius (RE) 0.1 mm
  • Cutting Edge Length (L) 22 mm
  • Insert Thickness (S) 7 mm
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 1.7 mm
  • Thread Pitch Minimum (TPN) 0.9 mm
  • Threads per Inch Maximum (TPIX) 28 Threads/″
  • Threads per Inch Minimum (TPIN) 15 Threads/″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart