LOMX 402224-H6P IC8250 Tangential Inserts with 4 Cutting Edges for High Metal Removal of up to 35 mm D.O.C. on Steel

Article no.: 5596297
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HeavySuperTURN

Identification numbers & Classifications

Article number 5596297
EAN / GTIN 7291075321944
Manufacturer number 5596297
L-Number L24260 25

Description

Description:

Turning Indexable Inserts, Chip Breaker Type H6P, Corner Radius (RE) 2.4 mm, Cutting Edge Length (L) 40.3 mm, Insert Thickness (S) 22.6 mm

Feature:

  • Chip Breaker Type H6P
  • Corner Radius (RE) 2.4 mm
  • Cutting Edge Length (L) 40.3 mm
  • Depth of Cut Maximum (APMX) 35 mm
  • Insert Thickness (S) 22.6 mm
  • Max. Turning Feed (ft(max)) 2 mm/rev
  • Min D.O.C. 7 mm
  • Min. Turning Feed (ft(min)) 1 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart