PLBOL 5050T-40 Lever Lock Tools Carrying LOMX Tangentially Clamped Super Heavy Turning Inserts

Article no.: 3603205
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HeavySuperTURN
Type of product Clamp toolholder

Identification & Classification

Article number 3603205
Copy
EAN / GTIN 7291075321951
Copy
Manufacturer number 3603205
Copy
L-Number L23990 1422
Copy

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 300 mm, Head Length (LH) 60 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 300 mm
  • Functional Width (WF) 50 mm
  • Head Length (LH) 60 mm
  • Master Insert Identification (MIID) LOMX 4022
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 50 mm
  • Shank Width (B) 50 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart