Indexable insert for NC spotting drill 10

Article no.: 231521 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £30.64 / Piece
  • from 10 Piece
    £25.53 / Piece
on request
In stock
1,919 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 10
Grade HB225
Tool material Carbide
ISO code SOGT 080208
Number of changes/inserts 4
Coating AlCrN
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 231521 10
EAN / GTIN 4062406565510
Manufacturer number 231521 10

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
wet maximum
 
dry
 

Description

Application:

For NC spot drilling and chamfering. Also suitable for stationary use for face turning on the lathe. Not suitable for engraving.

Note:

ap = 4 mm, f = 0.03 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart