Indexable insert for NC spotting drill, HB225, Type: 10G

Article no.: 231521 10G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £67.29 / Piece
  • from 2 Piece
    £56.08 / Piece
on request
In stock
817 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 10G
Grade HB225
Tool material Carbide
ISO code SOGT 080201
Number of changes/inserts 4
Coating AlCrN
Type of product Indexable insert for drilling

Identification & Classification

Article number 231521 10G
EAN / GTIN 4062406565527
Manufacturer number 231521 10G
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
wet maximum
 
dry
 

Description

Application:

Use only for engraving.

Note:

ap = max. 0.8 mm, f = 0.008 mm to 0.02 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart