Clamp trolley, stocked (TG-2K/GZ-2K) ZW2

Article no.: ZW2-A99-2K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number ZW2-A99-2K
EAN / GTIN 4008158032139
Manufacturer number ZW2-A99-2K
L-Number L80030 279

Description

Description:

  • Stable metal construction on castors
  • Dimensions 100 x 60 x 153 cm
  • Holds up to 120 clamps, it even holds long screw clamps
  • Malleable cast iron and all-steel with clamping ranges between 200 and 2000 mm
  • With label and label holder
  • Suitable as sales aid and for the workshop area

Feature:

  • Fittings:
    • Malleable cast iron screw clamps 2K.
    • 10 x TG20-2K, 10 x TG25-2K, 5 x TG30-2K, 5 x TG40-2K, 5 x TGK60-2K, 3 x TGK80-2K, 2 x TGK100-2K, 2 x TGK125-2K, 2 x TGK150-2K, 2 x TGK200-2K, 2 x GZ20-2K, 2 x GZ25-2K.

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart