Clamp trolley, stocked (GZ/GH) ZW1

Article no.: ZW1-A01
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number ZW1-A01
EAN / GTIN 4008158032146
Manufacturer number ZW1-A01
L-Number L80030 419

Description

Description:

  • Stable metal construction on castors
  • Dimensions 50 x 60 x 146 cm
  • Holds up to 90 clamps
  • Malleable cast iron-, all-steel- and lever clamps with clamping ranges between 120 and 600 mm
  • With label and label holder
  • Suitable as sales aid and for the workshop area

Feature:

  • Fittings:
    • All-steel clamps
    • 5 x GZ12, 5 x GZ16, 5 x GZ20, 5 x GZ25, 5 x GZ30, 3 x GZ40, 2 x GZ50, 2 x GZ60, 1 x GH16, 1 x GH20

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart