Clamp trolley, unstocked ZW1

Article no.: ZW1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sling storage trolley

    Identification numbers & Classifications

    Article number ZW1
    EAN / GTIN 4008158017211
    Manufacturer number ZW1
    L-Number L80040 44

    Description

    Description:

    • Stable metal construction on castors
    • Dimensions 50 x 60 x 146 cm
    • Holds up to 90 clamps
    • Malleable cast iron-, all-steel- and lever clamps with clamping ranges between 120 and 600 mm
    • With label and label holder
    • Suitable as sales aid and for the workshop area

    Feature:

    • Placement: Unpopulated

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart