Weighing table YPS-03

Article no.: YPS-03
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number YPS-03
EAN / GTIN 4045761246898
Manufacturer number YPS-03
L-Number L40250 628

Description

Description:

  • The KERN YPS-03 weighing table has been constructed to absorb vibrations and oscillations, which would otherwise distort the weighing result
  • The YPS-03 weighing table consists of: - a heavy, polished granite slab (24 kg) and is positioned on absorbing rubber components and is used as a surface on which to stand the analytical balance - a work table, the work surface of which surrounds the slab and offers many storage options. The sturdy powder-coated steel frame has four height-adjustable feet, which can be used to accurately level the weighing table if the floor is at all uneven
  • You can work in an ergonomic way at the weighing table whether you are in a standing or seated position. The inlet on the front of the table offers enough space for you to sit down and operate the scale without touching the weighing table
  • All surfaces are hygienic and easy to clean
  • Suitable for all KERN analytical balances with overall dimensions ≤W×D 400×450 mm
  • Overall dimensions W×D×H 785×600×800 mm (height is adjustable)
  • Dimensions of granite slab, W×D×H 300×400×80 mm
  • Net weight approx. 46 kg
  • Ready to send in 2 days. Dispatch complete on pallet, simple for you to assembly yourself. dimensions, gross weight, please ask for shipping costs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart