Statistics thermal printer YKS-01

Article no.: YKS-01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data printer

    Identification numbers & Classifications

    Article number YKS-01
    EAN / GTIN 4045761124677
    Manufacturer number YKS-01

    Description

    Feature:

    • Thermal print
    • Speed: 0,75 line/s
    • Width of the paper strip: 112 mm wide
    • Operation using mains adapter: 230 V / 50 Hz, standard EU/GB/USA, standard
    • Dimensions housing W×D×H 165×140×50 mm
    • Interface cable not included with delivery
    • Note: Please order the matching paper roll with it, see accessories
    • Not suitable for KERN EWJ, PFB-M range as well as KERN moisture analysers and counting scales

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart