Matrix needle printer YKN-01

Article no.: YKN-01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data printer

Identification numbers & Classifications

Article number YKN-01
EAN / GTIN 4045761151482
Manufacturer number YKN-01
L-Number L40250 672

Description

Feature:

  • Needle print
  • Speed: 1 line/s
  • Max. 16 characters per line
  • Width of the paper strip: 44 mm wide
  • Operation using mains adapter: 230 V / 50 Hz, standard EU/GB/USA, standard
  • Dimensions housing W×D×H 158×106×40 mm
  • Interface cable not included with delivery

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart