RS-232 / Bluetooth adapter KERN YKI-02

Article no.: YKI-02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data interface

    Identification numbers & Classifications

    Article number YKI-02
    EAN / GTIN 4045761161573
    Manufacturer number YKI-02
    L-Number L40250 1040

    Description

    Description:

    RS-232 / Bluetooth adapter
    Adapter for the wireless connection of balances, force measuring devices etc. with an RS-232 interface to Bluetooth devices, such as Bluetooth printers, tablets, laptops, Smartphones etc In this way, where there is a physical separation or a large distance between the devices, the weighing data from one or several balances can be easily sent without cable and printed on a WiFi printer or transferred to a WiFi device (you would need the relevant software on the WiFi device, not included with the delivery). The compact adapter with its attractive design can usually be connected directly to the balance, e.g. an additional interface cable would not be necessary. Bluetooth adapter will be powered by the balance (if compatible) or with the mains adapter which is supplied as standard. Range up to 100 m in the open, depending on obstacles, such as, for example, walls, and the sensitivity and type of antenna of the receiver. Intersections of sending and receiving lines using the DCE/DTE switch. Compatible with KERN BalanceConnection softwareScope of delivery: RS-232/Bluetooth adapter, mains adapter (EU/UK/US/AUS/CH), USB-A to Mini USB B cable, gender changer, driver CD.;

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart