Density determination set YDB-03

Article no.: YDB-03
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number YDB-03
EAN / GTIN 4045761152908
Manufacturer number YDB-03
L-Number L40250 919

Description

Description:

  • Universal density set for precise and convenient density determination of liquids and solids
  • Suitable for all current KERN analytical balancesScope of delivery: Beaker (∅×H 84×113 mm), thermometer, sample holder, adapter, equalising weights, volume plummet (stainless steel, 20 g), universal submersible basket for solid bodies which float and sink. The wire of the submersible basket has a diameter of 0.5
  • Scope of delivery: Beaker (∅×H 84×113 mm), thermometer, sample holder, adapter, equalising weights, volume plummet (stainless steel, 20 g), universal submersible basket for solid bodies which float and sink. The wire of the submersible basket has a diameter of 0.5 mm and therefore complies with the requirements of DIN EN ISO 1183-1 (test methods for the determination of density of non-foamed plastics)
  • Optional: Density determination of the volume plummet, DAkkS calibration certificate with all data relating to the density and volume

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart