Extending riveter

Article no.: Y.113C
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand pop riveter

Identification numbers & Classifications

Article number Y.113C
EAN / GTIN 3662424100154
Manufacturer number Y.113C
L-Number L60130 10879

Description

Description:

  • Application range: - Aluminium rivets: 6.4 mm diameter - Steel rivets: 5 mm diameter
  • Suitable for intensive use, especially on construction sites
  • Supplied with 5 mouthpieces: Diameter: 3 to 3.2 mm - 4 mm - 4.8 to 5 mm - 6 mm - 6.4 mm

Feature:

  • d [mm]: 25
  • H [mm]: 184
  • L [mm]: 310
  • L1 [mm]: 90
  • [kg]: 2,150

Supplied with:

  • Aluminium rivets: Ø 6.4 mm
  • Steel rivets: Ø 5 mm
  • Suitable for intensive use, especially on construction sites
  • 5 mouthpieces for diameters: 3 - 3.2 mm, 4 mm, 4.8 - 5 mm, 6 mm, 6.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart