VarioClippix XV 100/50

Article no.: XV5-100
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number XV5-100
EAN / GTIN 4008158028576
Manufacturer number XV5-100
L-Number L80040 28

Description

Description:

  • Variable opening width up to 100 mm, yet can be operated with one hand
  • Lightweight, functional and easy to handle
  • Extremely sturdy
  • On carded hang pack

Feature:

  • Overhead: 2″
  • Overhead: 50 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Spring made of spring steel
  • Clamping force: 120 N
  • Wingspan: 100 mm
  • Wingspan: 4″

Advantage:

Swivelling clamping arm
  • The swivelling super polyamide clamping arm ensures optimum handling. It is light and can be quickly and infinitely adjusted up to max. 100 mm.
Ergonomic 2-component handle
  • The ergonomically shaped 2-component handle is fitted with soft material inserts. This makes the handle pleasantly soft, as well as particularly resistant to slipping.
Protective caps
  • Particularly sensitive workpieces are effectively protected thanks to the protective caps. For all‐round gentle clamping.

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Dry construction
  • For flexible, feather-light clamping
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart