Spring clamp XM 75/85

Article no.: XM7EU
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number XM7EU
EAN / GTIN 4008158041568
Manufacturer number XM7EU
L-Number L80030 406

Description

Description:

  • XM3EU: Clamping force up to 100 N  /  10 kg
  • XM5EU: Clamping force up to 120 N  / 12 kg
  • XM7EU: Clamping force up to 150 N  /  15 kg
  • Tips and handles made of PVC prevent marring
  • Heavy duty springs for firm grip and powerful clamping
  • Corrosion resistant nickel plated

Feature:

  • Overhead: 3 5/16″
  • Overhead: 85 mm
  • Material / surface:
    • Sheet metal parts made of high-strength steel, galvanized
    • Plastic protective caps
    • Spring made of spring steel
    • Steel fasteners, galvanized
  • Wingspan: 3″
  • Wingspan: 75 mm

Application:

  • DIY
  • Household
  • Camping and travelling
  • Make it big in a small space
  • One-handed clamping
  • For flexible, feather-light clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart