Ratchet clamps XCR4

Article no.: XCR4
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number XCR4
EAN / GTIN 4008158041735
Manufacturer number XCR4
L-Number L80030 436

Description

Description:

  • Ideal for light clamping work that requires a greater throat depth and for workpiece-friendly clamping Comfortable handling thanks to ergonomic 2-component plastic handle and one-hand operation Quick opening and closing thanks to robust ratchet mechanism Twice as strong compared to conventional spring clamps

Feature:

  • Overhead: 3″
  • Overhead: 75 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Spring made of spring steel
  • Wingspan: 100 mm
  • Wingspan: 4″

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Dry construction
  • For flexible, feather-light clamping
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart