Ratchet clamps XCR2

Article no.: XCR2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number XCR2
EAN / GTIN 4008158041728
Manufacturer number XCR2
L-Number L80030 440

Description

Description:

  • Ideal for light clamping work that requires a greater throat depth and for workpiece-friendly clamping Comfortable handling thanks to ergonomic 2-component plastic handle and one-hand operation Quick opening and closing thanks to robust ratchet mechanism Twice as strong compared to conventional spring clamps

Feature:

  • Overhead: 2″
  • Overhead: 50 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Spring made of spring steel
  • Wingspan: 2 1/4″
  • Wingspan: 55 mm

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Dry construction
  • For flexible, feather-light clamping
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart