Clippix XCL 55/60

Article no.: XCL2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number XCL2
EAN / GTIN 4008158031422
Manufacturer number XCL2
L-Number L80040 29

Description

Description:

  • Long, pointed clamping arm for working in tight spaces
  • Large throat depth for clamping in borderless areas
  • Soft, slip-proof grip pads
  • XCL2-SET – On carded hang pack

Feature:

  • Overhead: 2″
  • Overhead: 60 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Spring made of spring steel
  • Wingspan: 2″
  • Wingspan: 55 mm

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Dry construction
  • For flexible, feather-light clamping
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart