Compact balance WTB 3K-3NM, Weighing range 3000 g, Readout 1 g

Article no.: WTB 3K-3NM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact balance

Identification numbers & Classifications

Article number WTB 3K-3NM
EAN / GTIN 4045761151451
Manufacturer number WTB 3K-3NM
L-Number L40250 2740

Description

Description:

  • Suitable for the ever-increasing hygienic requirements in the food industry
  • Your support in a HACCP-compliant quality system
  • Protection against dust and water splashes IP65 (only when using rechargeable battery pack)
  • Very fast display: steady weight values within 2 s
  • Second display on the rear of the balance
  • Compact size, practical for small spaces
  • Innovative weighing with tolerance range (Checkweighing): The colour of the display changes depending on the weight (too light/ok/too heavy) and is an aid to help with portioning, dosing and grading
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations
  • Recessed grips on the underside of the scale for easy transportation
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Dimensions weighing surface, stainless steel, WxD 263×203 mm
  • Overall dimensions W×D×H 286×316×126,5 mm
  • Net weight 3,2 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart