Compact balance WTB 1K-4NM, Weighing range 1500 g, Readout 0,5 g

Article no.: WTB 1K-4NM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact balance

    Identification numbers & Classifications

    Article number WTB 1K-4NM
    EAN / GTIN 4045761152878
    Manufacturer number WTB 1K-4NM

    Description

    Description:

    • Suitable for the ever-increasing hygienic requirements in the food industry
    • Your support in a HACCP-compliant quality system
    • Protection against dust and water splashes IP65 (only when using rechargeable battery pack)
    • Very fast display: steady weight values within 2 s
    • Second display on the rear of the balance
    • Compact size, practical for small spaces
    • Innovative weighing with tolerance range (Checkweighing): The colour of the display changes depending on the weight (too light/ok/too heavy) and is an aid to help with portioning, dosing and grading
    • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations
    • Recessed grips on the underside of the scale for easy transportation
    • Protective working cover included with delivery

    Feature:

    • Large backlit LCD display, digit height 25 mm
    • Dimensions weighing surface, stainless steel, WxD 263×203 mm
    • Overall dimensions W×D×H 286×316×126,5 mm
    • Net weight 3,2 kg
    • Permissible ambient temperature -10 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart