Angle clamps WS1

Article no.: WS1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder's angle clamps

Identification numbers & Classifications

Article number WS1
EAN / GTIN 4008158028255
Manufacturer number WS1
L-Number L80040 72

Description

Description:

  • Clamp variously-sized workpieces with 2 spindles
  • For light clamping work
  • Made from die-cast zinc
  • On carded hang pack

Feature:

  • Jaw height: 12 mm
  • Material / surface:
    • Upper and lower parts made of die-cast zinc, powder-coated
    • Spindle with trapezoidal thread made of rolled steel, galvanized
    • Wooden handle, water-based lacquer
  • Wingspan: 2x73 mm

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart