Horizontal fixture clamp

Article no.: WNS-SET-MFT
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Horizontal toggle clamp

Identification & Classification

Article number WNS-SET-MFT
Copy
EAN / GTIN 4008158041872
Copy
Manufacturer number WNS-SET-MFT
Copy
L-Number L80030 442
Copy
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 750 N For using on multifunction tables such as Festool MFT and Sortimo WorkMo with hole diameter of 20 mm and plate thickness of min. 19 mm Quick fixing thanks to clamping levers on the side Makes full-surface working of the workpiece possible – even round and flat parts Patented pull-down mechanism prevents the workpiece from lifting from the table surface when clamping – even without fastening screws

Feature:

  • Bolts: Ø20 mm
  • Contents: 2 x horizontal lockdown clamp / 2 x bench hook / 4 x knurled nut
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Rail made of steel hardened, burnished
    • Lever made of reinforced PA6 plastic
    • Fasteners made of steel, galvanized or burnished

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • For use on multifunctional tables

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean in regular cycles, depending on the degree of soiling

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart