Drawer for workbench WB2.1500

Article no.: WB2.1500DRAW
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer locking

Identification numbers & Classifications

Article number WB2.1500DRAW
EAN / GTIN 3662424176234
Manufacturer number WB2.1500DRAW

Description

Description:

  • Compatible with workbench WB2.1500
  • Telescopic rails with a static load capacity of up to 60kg
  • Sheet steel handle
  • Includes lock with key
  • Colour: Black RAL 9005

Feature:

  • Internal dimensions: L 1,288 x D 550 x H 130mm
  • Weight in kilograms: 18
Direct purchase

Sign in to your Account

To shopping cart