Hydraulic bench press, capacity 15 t

Article no.: W.415WBA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number W.415WBA
EAN / GTIN 3662424060038
Manufacturer number W.415WBA
L-Number L60130 9411

Description

Description:

  • Press laterally adjustable.
  • Manometer at eye level.
  • Piston with automatic return.
  • Piston stroke: 160 mm.
  • Supplied with mounted V-pair (reversible) and pressure rod set.
  • Meets CE standard EN1494+A1.
  • Dimensions at base: 700 x 540 mm.

Feature:

  • A[mm]: 700
  • B[mm]: 540
  • C[mm]: 882
  • D[mm]:965
  • E[mm]:500
  • Tons[T]:15 [kg]:75

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart