3/8″ to 1/2″ high torque air ratchet

Article no.: VR.SJ3500PB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Screwdriver

Identification numbers & Classifications

Article number VR.SJ3500PB
EAN / GTIN 3662424156854
Manufacturer number VR.SJ3500PB
L-Number L60130 10629

Description

Description:

  • Interchangeable attachments provide added value to the user, so only one tool needs to be purchased for two sizes
  • Variable switch for better control over application
  • Closed switch design prevents tool snagging
  • Ergonomic handle for better comfort
  • Easy operation of direction change switch
  • Sealed 24mm head provides better durability and is ideal, to work in tight spaces
  • Front-facing air outlet keeps air away from end user
  • Includes. Attachments 1/2″ and 3/8″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart