1/4″ to 3/8″ Compact Air Ratchet

Article no.: VR.RJ2500PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number VR.RJ2500PB
    EAN / GTIN 3662424156861
    Manufacturer number VR.RJ2500PB
    L-Number L60130 10820

    Description

    Description:

    • Interchangeable attachments provide added value to the user so only one tool needs to be purchased for two sizes
    • Variable action switch for better control over application
    • Closed switch design prevents tool snagging
    • Ergonomic handle for better comfort
    • Easy to operate change of direction switch
    • Sealed 18mm head provides better durability and is ideal for working in tight spaces
    • Includes. Attachments 3/8″ and 1/4″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart