Valve Handle 50 400Mm

Article no.: VH50.400SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number VH50.400SR
    EAN / GTIN 3148518707862
    Manufacturer number VH50.400SR
    L-Number L60130 11594

    Description

    Description:

    • Special non-sparking and anti-magnetic beryllium copper alloy.

    Feature:

    • A [mm]: 50
    • D [mm]: 15.5
    • H [mm]: 67
    • L [mm]: 400
    • L1 [mm]:150
    • [g]: 705

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart