Valve Handle 30 200Mm

Article no.: VH30.200SR
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number VH30.200SR
EAN / GTIN 3148518707275
Manufacturer number VH30.200SR
L-Number L60130 11595

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy.

Feature:

  • A [mm]: 30
  • D [mm]: 13
  • H [mm]: 44
  • L [mm]: 200
  • L1 [mm]:100
  • [g]: 280

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart