Filing burrs, diameter 12 mm V1

Article no.: VFA.1200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End / face mill

Identification numbers & Classifications

Article number VFA.1200
EAN / GTIN 3148516296856
Manufacturer number VFA.1200
L-Number L60130 3467

Description

Description:

  • Carbide tungsten carbide cutters
  • Right-hand spiral flute
  • Tungsten carbide cutter shank diameter: 6 mm

Feature:

  • d [mm]: 12
  • L [mm]: 25
  • No.: 1
  • rpm: 20000
  • [g]: 55

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart