C-clamp, stable VC 150/75

Article no.: VC6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number VC6
EAN / GTIN 4008158019321
Manufacturer number VC6
L-Number L80070 45

Description

Description:

  • Clamping force of up to 15,000 N
  • Nearly unbreakable and tempered
  • Tried-and-true BESSEY all-steel quality

Feature:

  • Overhead: 3″
  • Overhead: 75 mm
  • Material / surface:
    • Steel shackles, tempered, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Steel toggle, galvanized
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 27x13 mm
  • Clamping force: 15000 N
  • Wingspan: 150 mm
  • Wingspan: 6″

Application:

  • Metal construction
  • Locksmith work
  • Clamping using the original screw clamp shape

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean and oil the pressure plate regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart