C-clamp, stable VC 100/60

Article no.: VC4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number VC4
Copy
EAN / GTIN 4008158019314
Copy
Manufacturer number VC4
Copy
L-Number L80070 63
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Clamping force of up to 15,000 N
  • Nearly unbreakable and tempered
  • Tried-and-true BESSEY all-steel quality

Feature:

  • Overhead: 2 3/8″
  • Overhead: 60 mm
  • Material / surface:
    • Steel shackles, tempered, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Steel toggle, galvanized
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 25x12 mm
  • Clamping force: 13000 N
  • Wingspan: 100 mm
  • Wingspan: 4″

Application:

  • Metal construction
  • Locksmith work
  • Clamping using the original screw clamp shape

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean and oil the pressure plate regularly

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart