Pneumatic crimper and punch

Article no.: V.PF300F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinder

Identification numbers & Classifications

Article number V.PF300F
EAN / GTIN 3662424066443
Manufacturer number V.PF300F
L-Number L60130 9119

Description

Description:

  • For preparation of body work and welding
  • Double function tool: pull through and hole punching
  • Meets bodywork specifications
  • Rotating head
  • Diameter of perforation: 8mm
  • Perforation power: 1kW
  • Sound level: 81 dB(A)
  • Vibration: 2.1 m/s²/a
  • Vibration: 0.7 m/s²/K
  • Tube diameter, min.: 10mm - 3/8″
  • Tool holder 1/4″ NPT
  • Average compressed air consumption 113 l/min
  • Capacity 1.2mm
  • Operating pressure 6.2 bar.

Feature:

  • H[mm]: 150
  • L[mm]: 165
  • L1[mm]: 55
  • [kg]: 1.1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart