Pneumatic straight die grinder with 6 mm collet

Article no.: V.DG300FPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number V.DG300FPB
EAN / GTIN 3662424048500
Manufacturer number V.DG300FPB
L-Number L60130 10352

Description

Description:

  • Precision grinder with clamp, 6 mm
  • Durable and powerful 0.3 hp motor for great productivity
  • Soft grip handle covered with rubber: durable, and insulating against cold and vibration
  • Easily adjustable speed control when speed needs to be limited
  • The air outlet to the rear prevents air from being blown onto the operator
  • Integrated silencer. In addition, an air outlet hose can be connected to reduce the sound level
  • Excellent control with progressive pressure switch to change the speed

Feature:

  • H [mm]: 70
  • L [mm]: 160
  • L1 [mm]: 39
  • [kg]: 0.440

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart