50 x 215 mm caulking gun

Article no.: V.801F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinder

    Identification numbers & Classifications

    Article number V.801F
    EAN / GTIN 3148517921085
    Manufacturer number V.801F
    L-Number L60130 2311

    Description

    Description:

    • For applying silicone, putty, glue
    • Adjustable flow rate
    • Automatic pressure drop interrupts product supply
    • Air connection: 1/4″ internal thread
    • Recommended hose: 10 mm internal diameter
    • Recommended use: 1/4″ - 8 mm internal thread diameter
    • Working pressure: 6.2 bar
    • Sound level: 70 dB(A)
    • Vibration level: below 2.5 m/s³
    • Standard cartridges: 50 x 215 mm

    Feature:

    • H [mm]: 168
    • L [mm]: 305
    • L1 [mm]: 62
    • [kg]: 1,100

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart