Pneumatic sabre saw

Article no.: V.770FPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinder

Identification numbers & Classifications

Article number V.770FPB
EAN / GTIN 3662424025488
Manufacturer number V.770FPB
L-Number L60130 11072

Description

Description:

  • Straight cut and contour cut, without starting again
  • Suitable for flat and curved surfaces
  • Adjustable blade guide
  • Swing speeds: 10. 000 rpm
  • Average air consumption: 32 l/min
  • Connection thread: 1/4″
  • Internal hose diameter: 10 mm
  • Supplied with 3 saw blades with 10 teeth/cm and 3 saw blades with 12 teeth/cm

Feature:

  • H [mm]: 75
  • L [mm]: 270
  • L1 [mm]: 36
  • Weight in grams: 800

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart