125mm angle grinder

Article no.: V.472F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle grinder

Identification numbers & Classifications

Article number V.472F
EAN / GTIN 3148517884755
Manufacturer number V.472F
L-Number L60130 7578

Description

Description:

  • Side handle
  • Speed: 12,000 rpm
  • Working pressure: 6.2 bar
  • Average air consumption: 120 l/min
  • Connection thread: 1/4″
  • Power: 0.8 kW
  • Shaft thread 3/8″

Feature:

  • d [mm]: 138
  • d1 [mm]: 125
  • H [mm]: 85
  • L [mm]: 220
  • [kg]: 1.960

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart