Pneumatic needle scaler

Article no.: V.352F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinder

    Identification numbers & Classifications

    Article number V.352F
    EAN / GTIN 3148518086592
    Manufacturer number V.352F
    L-Number L60130 7824

    Description

    Description:

    • For deslagging, derusting, removing scale from metal surfaces
    • Can reach into cracks and crevices
    • Supplied with needles, diameter 2 mm
    • Strokes: 4. 200/min
    • Average air consumption: 90 l/min
    • Internal air hose diameter: 13 mm
    • Air connection thread: 3/8″
    • Recommended working pressure: 5 - 7 bar

    Feature:

    • H [mm]: 36
    • L [mm]: 360
    • L1 [mm]: 75
    • [kg]: 1.670

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart