EXPERT by FACOM® 6mm angle die grinder

Article no.: V.347F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Grinder

Identification numbers & Classifications

Article number V.347F
EAN / GTIN 3148517885219
Manufacturer number V.347F
L-Number L60130 6201

Description

Description:

  • For angle grinding work with mounted points
  • For roughing and cutting work
  • Compact motor with robust blade
  • Compact angle head for difficult access
  • Air outlet with integrated air connection hose
  • Air connection: Female thread 1/4″
  • Recommended hose: inner diameter 8 mm
  • Working pressure: 6.3 bar
  • Speed: 18. 000 rpm
  • Average air consumption: 110 l/min
  • Sound level: 77.3 dB(A)
  • Vibration level: below 2.5 m/s³
  • Power: 0.25 kW
  • Supplied with a 6 mm clamp and 2 open-end wrenches

Feature:

  • H [mm]: 73
  • L [mm]: 160
  • L1 [mm]: 27
  • [g]: 660

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart