20 t and 30 t hollow jacks for U.320H, U.330H, 30 t

Article no.: UWG.330
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hydraulic ram

    Identification numbers & Classifications

    Article number UWG.330
    EAN / GTIN 3148510763927
    Manufacturer number UWG.330

    Description

    Description:

    • Press for hydraulic pullers U.320H - U.330H
    • As a replacement or as an option, use with the manually operated pullers U.320, U.330 together with the special spindles UWG.320H01, UWG.330 H01 possible
    • Piston with through-thread
    • Central spindle that allows both pushing and pulling
    • Operated with hand pump UWP.10M
    • Use as a stand-up jack possible

    Feature:

    • d [mm]: 115
    • d1 [mm]: 29.0
    • H [mm]: 177
    • Oil content [cm³]: 257.4
    • Stroke [N.m]: 60
    • Power [kN]: 300
    • Tons [t]: 30
    • Screws: UWG.330 H01
    • Screws [mm]: 24
    • Tons [kN]: 300
    • [kg]: 10,200

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart