UniKlamp UK100

Article no.: UK100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number UK100
EAN / GTIN 4008158035772
Manufacturer number UK100
L-Number L80030 452

Description

Description:

  • Clamping force up to 1,500 N Parallel jaw faces with extra-large contact surfaces Clamping of various shapes, along the whole length of the rail Universally applicable Light and easy-to-handle No need for tools for switching between clamping and spreading On carded hang pack

Feature:

  • Overhead: 80 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic with inserted sheet metal parts for reinforcement
    • Hollow profile rail made of steel, cold drawn, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 20x5 mm
  • Wingspan: 1000 mm
  • Spreading second: 172-1120 mm

Advantage:

Parallel jaw faces
  • The large, flat jaw faces made from impact‐ and fracture‐resistant reinforced polyamide are almost parallel. For gentle clamping of a very wide range of ­different shapes over the entire length of the rail, without spacers.
High‐quality profiled rail
  • The BESSEY hollow profile rail from our own drawing plant has been especially optimised for clamps. The profile acts as a reliable reinforcement against torsional forces, while the serration prevents the clamp from slipping.
Removable end stop
  • The end stop made from impact-resistant polyamide also gives the clamp added support. It can be removed without any tools, to allow the lower arm to be quickly turned around and used for spreading.

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Large-area clamping and spreading

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart