Weighing beams UFA 3T1, Weighing range 3000 kg, Readout 1000 g

Article no.: UFA 3T1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pallet scales

Identification numbers & Classifications

Article number UFA 3T1
EAN / GTIN 4045761194571
Manufacturer number UFA 3T1
L-Number L40250 780

Description

Description:

  • Flexible solution for weighing large, bulky or long items, thanks to freely positionable weighing beams and a 5 m (!) long connecting cable between the beams
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations
  • Weighing beams: steel, painted, 4 silicone-coated aluminium load cells, protection against dust and water splashes IP67, weighing beams can also be delivered as components without the display device, for details see KERN KFA-V20
  • Sturdy handles for transporting the weighing beams
  • Display device: for details see KERN KFB-TM
  • Benchtop stand incl. wall mount for display device as standard
  • Totalising of weights and piece counts
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Dimensions of display device W×D×H 250×160×65 mm
  • Cable length of display device approx. 5 m
  • Cable length weighing beams approx. 5 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart